Chemical storage area sign
WARNSIGN-(CHEMICAL STORAGE)-300X225MM
Art.-no. 0899075167
EAN 4053479282930
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 225 mm |
Width | 300 mm |
Material | Metal |
Colour | Yellow |
Product weight (per item) | 300.000 g |