Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled

DIN 471 spring steel phosphated standard version
CRCLIP-SHFT-DIN471-A-16X1,0

Art.-no. 043816
EAN 4011231377881

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level

  • High pressure, tensile and impact forces are transferred without torsion

  • Transfer of high axial forces from the machine part applying pressure to the groove wall

  • Shaft rings can also be used at high speeds

  • The rings can be removed quickly and easily using the appropriate pliers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

16 mm

Suitable for groove diameter

15.2 mm

Internal diameter (d1)

14.7 mm

Eye width (a1)

3.7 mm

Width (b1)

2.2 mm

Thickness (s1)

1 mm

Standards

DIN 471

Design

Standard design

Material

Spring steel

Surface

Phosphated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information