Circular Saw Blade For Fibre Cement - 4 Teeth
CRCLSAWBLDE-FCMNT-184XBR20X4TO
Art.-no. 0611184204
EAN 4068362256523
Register now and access more than 20,000 products
(PCD) Polycrystaline Diamond
- Laser welded diamond made for durability
- Stays sharper for longer
- Consistant performance in high volume work
Thin Kerf Design
- Ensures accurace and precise cutting
Low Tooth Count
- Allows high speed cutting with highly reduced dust due to continuous rim
Datasheets(X)
For precision cutting in fibre cement and composite timber.
Diameter x saw cutting width/main blade thickness x drill hole | 184 x 1.8 / 1.2 x 20 mm |
Number of teeth | 4 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Material to be processed | Fibre cement, MDF, Chipboard, Plywood, Plastic, 0 - not applicable |
Max. rotation speed | 8500 rpm |