Clamping pin/clamping sleeve — slotted, heavy-duty design ISO 8752 steel zinc-plated (A2K) blue passivated
ISO 8752 steel zinc plated
SPGPIN-ISO8752-ST-(A2K)-10X20
Art.-no.
0475010209
EAN 4058794374445
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 20 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |