Cleaning solution For cleaning stainless steel with the WELNOX® ICSS 300-P cleaning device
Cleaning solution
CLN-WELD-(ICSS 300-P)-GREEN-100ML
Art.-no.
0893984800
EAN 4045989645497
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For cleaning stainless steel with the WELNOX® ICSS 300-P cleaning device.
Product information
Datasheets(X)
Contents | 100 ml |
Weight of content | 120 g |
Min. flashing point | 60 °C |
Colour | Green |
Smell/fragrance | Characteristic |
Density | 1.2 g/cm³ |
Chemical basis | Phosphoric acid |
pH value | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!