Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Combination pliers DIN ISO 5746

Combination pliers ZEBRA DIN ISO 5746
COMBIPLRS-L160MM
ZEBRA

Art.-no. 071401 554
EAN 4050642466494

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For gripping, holding and cutting hard and soft wires and cables
  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer

  • Inductively hardened precision blades

  • Burner port for gripping round materials

  • Surface: Entirely ground and chrome-plated

  • Joint: Lap joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Max. medium wire diameter cutting capacity

3.1 mm

Max. hard wire diameter cutting capacity

2 mm

Max. cable diameter cutting capacity in aluminium/copper

10 mm

Surface

Chrome plated

Length in inches (L)

6 1/2 in

Material

Steel

Material of handle

2-component plastic

Max. aluminium/copper wire cross-section cutting capacity

16 mm²

ISO

5746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information