Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Concrete screw with female thread W-BS - CONCSCR-(W-BS/I)-A4-WS19-M12X30-10X105
´
Concrete screw with female thread W-BS - CONCSCR-(W-BS/I)-A4-WS19-M12X30-10X105 - 1

Concrete screw with female thread W-BS

CONCSCR-(W-BS/I)-A4-WS19-M12X30-10X105

Art.-no. 5929276003

EAN 4062856633708

Individual price display after login
Concrete screw with female thread W-BS

Art.-no. 5929276003

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Highest load capacities and efficient mounting. For suspensions of fittings with connecting thread

Extremely flexible to use


Multiple anchoring depths and a large variety of types



Fastening can be adjusted up to twice after installation


For example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)
  • High load-bearing capacities

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy to install

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (sizes 6–14), seismic performance category C1 (sizes 8–14)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in the approvals)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Individual attachment


Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 for sizes 8–14)



Ideal for attachments for which removal of the attached part is required. Suitable for attaching


e.g. steel constructions, supports, beams, fencing systems, barriers



Can be used in concrete < C20/25 and compression-proof natural stone (without approval)



W-BS/A4 (A4 stainless steel) approved for use in dry indoor areas and also outdoors (including industrial atmospheres and coastal areas) or in damp rooms, provided that no particularly aggressive conditions are present

Anchor size

10 mm

Thread diameter

10 mm

Anchor length (l)

105 mm

Head type

Hexagon head

Connection thread

M12 x 30

Material

Stainless steel A4 / stainless steel A4

Surface

Plain

External drive

WS19

Nominal drill-bit diameter (d 0)

10 mm

Drill hole depth (h 1.1)

65 mm

Drill hole depth (h 1.2)

85 mm

Drill hole depth (h 1.3)

95 mm

Embedding depth (h nom1)

55 mm

Embedding depth (h nom2)

75 mm

Embedding depth (h nom3)

85 mm

Attachment height (t fix 1)

59.5 mm

Attachment height (t fix 2)

39.5 mm

Attachment height (t fix 3)

29.5 mm

Through-hole in the component to be connected (d f)

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information