Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cone grease nipple, shape B, angled shape 45° DIN 71412, shape B, zinc-plated steel with hexagon

DIN 71412 zinc-plated steel 45° shape B hexagon
NPL-DIN71412-B-H2-(A3F)-WS11-HEX-M10

Art.-no. 0986145
EAN 4050641323217

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

With tapered thread and hexagon drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

B, H2
Hexagonal

Thread type x nominal diameter x pitch (d1)

M10 x 1.5

Nominal diameter (d1)

10 mm

Length (l1)

25 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

11 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information