Contact spray SW
Contact spray SW
CNTCTCLNR-SPRAYWASH-200ML
Register now and access more than 20,000 products
Cleaner for contacts and electrical components
- Removes wood resin residues
- Cleans components with heavy soiling
Versatile applications – Does not attack plastics and common materials (electr. parts and elements, circuit boards, relays, power strips)
SW contact spray must be completely dry before the electrical system is restarted!
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Contents | 200 ml |
Colour | Transparent |
Smell/fragrance | Characteristic |
Chemical basis | Mineral oil |
Shelf life from production | 24 Month |
Density | 0.77 g/cm³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!