Conveyor Belt Repair Kit
Conveyor belt repair set, 7 pieces
CONVRBLREP-SET-7PCS
Register now and access more than 20,000 products
Fast and efficient repair
The easy to apply formula dries in less than 1 hour after application. Conveyor belts are ready to use as soon as the product has completely set.
Safe to use
The safe packaging and handling for the user decreases the risk of accidents.
Resistant and long lasting formula
High resistance to impact and exposure to acid.
Flexible, durable and high adhesion
Easily mouldable to create long lasting and flexible repair on damaged curves or angles.
Can be used to repair damage on high and low impact belts in the production line. Conveyor belts with both fabric and steel cable, impeller coating recovery, rubber hopper repair, pulley recovery, repair of all types of coating of natural or synthetic rubber, protection of pieces and equipment exposed to acidic environments, recovery of rubber lifters in agglomeration drums.
1. Surface must be clean, dry and free of impurities. If the chosen area is wet, it must be dried with a hot air gun.
2. Use a grinding brush to rough the surface, then remove any loose rubber material.
3. Immediately after, apply the cleaning solvent (No.1) throughout the roughened repair surface.
4. Once the solvent is dry, apply the primer (No.2) and allow to dry completely.
5. Pour the entire contents of the catalyst (No.3) into the Liquid Resin and mix thoroughly with the included wooden spatula for 1 min
6. Pour the Liquid Resin mixture over the previously treated surface and dry primer.
CAUTION: Due to its rapid curing time, the repair must be completed within 3-4 min. of the mixing and application of the resin component.
Wait approx. 1 hour before resuming equipment operation to ensure complete hardening.
Colour | Black |
Contents | 850 ml |
Yield (volume) approx. | 732 cm³ |
Max. application time | 7 min |
Min./max. processing temperature | 5 to 50 °C |
Drying time | 1 h |
Min./max. temperature resistance | -40 to 150 °C |
Breaking elongation | 450 % |
Density/conditions | 1.03 g/cm³ / at 20°C |
Product weight (per item) | 1060 g |
Shelf life from production/conditions | 24 Month / at room temperature |
LACPRECLNR-REPAIR-TRANSP-60ML
CHEMTECH-KIT-REPAIR-60ML
UNICLNR-TRANSP-60ML
REPSYS-PLA-CONVEYOR-BELT
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units