Copper Cable Lugs
Tubular cable lug copper, tin-plated
TUBCBLLUG-CU-(SN)-M16-70SMM
Register now and access more than 20,000 products
Datasheets(X)
Wire cross section | 70 mm² |
Flange hole | M16 |
Wire diameter (d1) | 12 mm |
Diameter of hole (d2) | 17 mm |
Distance between sleeve end and centre of hole (e) | 49 mm |
Sleeve length (a) | 23.8 mm |
Width (b) | 25.6 mm |
Material | Copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!