Copper Cable Lugs
Tubular cable lug copper, tin-plated
TUBCBLLUG-CU-(SN)-M6-6SMM
Art.-no.
0967000002
EAN 4050641670687
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Used for connecting cables to electrical appliances, other cables, surfaces or batteries. Tin plated copper aids in corrosion protection
Product information
Datasheets(X)
Wire cross section | 6 mm² |
Flange hole | M6 |
Wire diameter (d1) | 3.5 mm |
Diameter of hole (d2) | 6.4 mm |
Distance between sleeve end and centre of hole (e) | 20.5 mm |
Sleeve length (a) | 9 mm |
Width (b) | 12 mm |
Material | Copper |
Surface | Tin plated |