Copper weld thru primer
Copper weldprimer
WELDPRIM-CU-473ML
Register now and access more than 20,000 products
- Excellent adhesion and the copper enriched formula provides superior conductive properties that minimize the heat zone, thereby reducing distortion and welding splatter
- Provides improved welding conductivity
- Great spray ability
- Fast drying
- Superior corrosion protection
- Protects inner, outer and structural panels during spot welding
- Contains no Lead, Chromates or Methylene Chloride
Datasheets(X)
1. Surface must be clean, dry and free of rust before painting. Protect surrounding areas from spray mist. For best results, use when can is between 10° C and 32° C.
2. Shake can for at least one minute after rattle is heard and occasionally during use.
3. Spray surface with steady even strokes at a distance of 20 to 25 centimetres. Several light coats give a better finish than one heavy coat.
4. If clog develops, give the spray nozzle a ¼ turn or remove and clean sprayhead slot. Do not stick objects into the can opening. With can and sprayhead pointed away from you, reinsert sprayhead with a gentle twisting motion.
5. To clear sprayhead for future use, turn can upside down and spray for 3 seconds. Completely empty cans may be recycled or disposed of with regular waste. Dispose of partially empty cans responsibly. DO NOT incinerate or compact.