Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE
Cordless impact driver ASS 18-1/4 inch COMPACT
IMPDRIV-CORDL-(ASS18-1/4IN COMPT)-CARTON
MASTER M-CUBE
Register now and access more than 20,000 products
- Three speed/torque stages, as well as three other modes that can be set for the correct screw connection, enable optimal adjustment for a wide range of applications
- Optimal illumination of the work area thanks to three LEDs on the gear head
- Low-maintenance, durable and powerful brushless motor with overload protection
- Effortless and pleasant work thanks to the compact and lightweight design with rubberised handle
- No recoil or torque effect on the wrist
- The integrated quick-change mount for ¼-inch E 6.3 bits allows the bit to be changed quickly and without tools
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
For tightening metric screw joints with automatic stop.
In clockwise rotation: 30 % of the maximum rotation speed for clean and easy starting, then automatic increase to the maximum rotation speed.
In anti-clockwise rotation: 6 pulse strokes with subsequently increasing rotation speed for gentle loosening of screw joints.
100 % of the maximum rotation speed. Automatic reduction to 70 % of the maximum rotation speed when drilling the sheet, reducing the risk of tearing out the screw.
Lifetime warranty against manufacturing defects
5 year warranty on tool
2 year warranty on batteries
2 year warranty on battery chargers
Datasheets(X)
Recommended maximum bolt size: M16 with hexagon socket or TX drive. For screwdrivers with hexagon drive, up to a maximum of M8 (size 13).
Impact screwdrivers are not torque drivers. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact screwdriver.
Type description | ASS 18-1/4 inch COMPACT |
Min./max. idle speed | 0-3000 rpm |
Min./max. impact rate | 0-4000 rpm |
Max. torque for hard screwing application | 295 Nm |
Suitable for screw | M5 - M16 |
Tool holding device | 1/4-inch hexagon socket |
Length | 150 mm |
Width | 65 mm |
Height | 250 mm |
Weight of machine with rechargeable battery | 1.7 kg |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!