Cordless sabre saw AFS 18 COMPACT M-CUBE
Cordless sabre saw AFS 18 COMPACT
SBRSAW-CORDL-(AFS 18 COMPACT)-CARTON
MASTER M-CUBE
Register now and access more than 20,000 products
- Built-in overload and overtemperature protection functions protect the power tool from excessive stress
- Long motor service life: Efficient, low-maintenance, brushless EC motor with power reserves
- Cover grates over the ventilation slots provide additional protection against chips
- Safe working is assured as the power tool can only be started up after it has been unlocked
- Pendulum action can be switched off and on via an adjusting wheel
- Soft handle ensures a comfortable, non-slip grip
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Lifetime warranty against manufacturing defects
5 year warranty on tool
2 year warranty on batteries
2 year warranty on battery chargers
Datasheets(X)
Nominal voltage | 18 V/DC |
Min./max. idle stroke speed | 0-3200 rpm |
Stroke length | 28 mm |
Tool holding device | Quick-change holder |
Weight of machine with rechargeable battery | 3.6 kg |
Weight of machine without rechargeable battery | 2.9 kg |
Length | 443 mm |
Width | 80 mm |
Height | 200 mm |
Max. cutting depth in wood | 255 mm |
Number of rechargeable batteries/batteries | 0 PCS |
Weight of outer packaging | 0.3 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!