Corrosion protection spray
Corrosion protection spray
CORRPROT-SPR-300ML
Register now and access more than 20,000 products
Low-viscosity special oil with excellent creep properties
- Also protects hard-to-reach areas
- Stops corrosion from progressing
Versatile applications – Very good material compatibility on various surfaces, e.g. painted surfaces, metals and plastics.
Self-closing protective film that does not become touch-dry
- Scratches, stone chips etc. are automatically sealed again
- No areas for liquids to attack
Save time and money in use
Excellent salt water resistance in accordance with ASTM B117
Optimum protection, even under the toughest conditions
This information is only a recommendation based on our experience. Check material compatibility on an invisible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For preserving tools or machine and vehicle attachments, e.g. snow chains or roof racks. Can be used in hard-to-reach places in the engine compartment and on bodywork seams and wheel wells. Optimum protection for motorcycles and bicycles, particularly when put into storage for the winter. Ideally suited for all surfaces on parts and fittings exposed to high levels of salinity, e.g. near the coast or at sea. Boat engines and attachments are optimally preserved.
Clean and dry the surfaces to be treated. Then apply a thin coating of corrosion protection spray. For optimum protection, repeat application every 6 months.
Contents | 300 ml |
Colour | Transparent |
Corrosion protection period | 6 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!