Corrugated Split Tubing
Insulation Tube PVC, Corrugated Split
CORRUGATED SPLIT TUBING 13MM 10M
Art.-no. 0771990113
EAN 4050641292773
Register now and access more than 20,000 products
- Excellent impact resistance
- UV resistant
- Resistant to petrol, mineral oil, brake fluid and hydraulic fluid
- Self-extinguishing, utilizing a halogen-free flame retardant system
- FMVSS302 Burn Rate Tested
- Halogen free
- Phosphorus free
- Sulphur free
Datasheets(X)
Efficient and easy solution for protecting wiring from the elements.
Internal diameter | 12.8 mm |
Wall thickness | 0.30 mm |
Min./max. temperature resistance | -40 to 120 °C |
Flammability | Flame-retardant, self-extinguishing |
Colour | Black |
Material | Polypropylene material |
Length | 10 m |
Container | Bag |