Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Corrugated Split Tubing

Insulation Tube PVC, Corrugated Split
CORRUGATED SPLIT TUBING 16MM 10M

Art.-no. 0771990160

EAN 4050641292780

Individual price display after login
Corrugated Split Tubing

Art.-no. 0771990160

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Multi-purpose split conduit
  • Excellent impact resistance

  • UV resistant

  • Resistant to petrol, mineral oil, brake fluid and hydraulic fluid

  • Self-extinguishing, utilizing a halogen-free flame retardant system

  • FMVSS302 Burn Rate Tested

  • Halogen free

  • Phosphorus free

  • Sulphur free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Efficient and easy solution for protecting wiring from the elements.

Internal diameter

16 mm

Wall thickness

0.3 mm

Min./max. temperature resistance

-40 to 120 °C

Flammability

Flame-retardant, self-extinguishing

Colour

Black

Material

Polypropylene material

Length

10 m

Container

Bag

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information