Corrugated Split Tubing
Insulation Tube PVC, Corrugated Split
INSUTUB-CORR-SPLIT-PVC-D16MM-L100M
Art.-no. 0771991016
EAN 4056807817354
Register now and access more than 20,000 products
- Excellent impact resistance
- UV resistant
- Resistant to petrol, mineral oil, brake fluid and hydraulic fluid
- Self-extinguishing, utilizing a halogen-free flame retardant system
- FMVSS302 Burn Rate Tested
- Halogen free
- Phosphorus free
- Sulphur free
Datasheets(X)
Efficient and easy solution for protecting wiring from the elements.
Internal diameter | 16.3 mm |
Wall thickness | 0.3 mm |
Min./max. temperature resistance | -40 to 120 °C |
Flammability | Flame-retardant, self-extinguishing |
Colour | Black |
Material | Polypropylene material |
Length | 100 m |
Container | Roll |