Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Covering plug, type 2 Four feet that converge in the centre

Covering plug, type 2
TRMSTPL-PLA-HONDA-90108-SW3-003

Art.-no. 0501400251

EAN 4056807887401

Individual price display after login
Covering plug, type 2 Four feet that converge in the centre

Art.-no. 0501400251

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Cost-saving and time-saving


Quick and easy press-in assembly



Sits securely in the component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Head diameter (A)

16 mm

Head height (B)

2 mm

Length below head (C)

21 mm

Colour

Black

Material

Nylon (polyamide)

Corresponds to original spare part number

90108-SW3-003

Installation location

Bodywork

Drill hole diameter

6 mm

Type of vehicle

Passenger car

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information