Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Crack Detector System 3 PCS

WSP-CRACK DETECTOR SYSTEM SETUP - 3PCS

Art.-no. 08908003

EAN 4099618962110

Individual price display after login
Crack Detector System 3 PCS

Art.-no. 08908003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Crack detector system for fast, simple and non-destructive surface crack detection

The crack detector system is a special paint penetration system consisting of three components for non-destructive surface crack detection.



Properties


  • The crack detector system is composed of a cleaner, a penetrant and a developer.

  • The product is simple and practical to use, using capillary action to penetrate cracks and pores.


Benefits


  • Easy-to-apply spray that makes cracks visible to the naked eye

  • Allows you to detect and inspect cracks, pores and defects in welding, forging, metal or cast-iron moulding, components, fittings, tools, surfaces and structures

  • Suitable for pipework, tanks, reservoirs and heat exchangers

  • Can be removed with water and solvent

  • Complies with the following standards: EN 571; EN ISO 3452-2; ASTM E1417; AMS 2644; ASME SEC V Art. 6; REACH

  • Simple, fast, precise and cost-effective test procedure

  • Ensures that welded, forged or cast materials that are difficult to check with the naked eye do not have cracks or pores
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Crack detection is used for welding seams, castings, in shipbuilding, aircraft construction, crane construction, mechanical engineering, vehicle construction, commercial vehicle construction, apparatus and container construction etc.

Instructions

Shake can vigorously for at least 30 seconds before use.


1. Apply the cleaner (art. 0890 800 12) to the surface to be tested and allow to flash off.


2. Spray the red penetrant (art. 0890 800 10) on the area to be inspected and wait for 10-20 minutes (depending on the ambient temperature). The penetrant penetrates cracks and pores thanks to its very good creep properties.


3. Remove excess penetrant using a lint-free cloth.


4. Apply the developer (art. 0890 800 11) thinly and leave to work for 5-10 minutes. Cracks and damage will be visible as an intense red and white contrast.

Crack Detector System 3 PCS including:
1 x
Crack detector system

CRACKDETRSYS-PENETRANT-RED-400ML

Description:
Type description: Penetrant Contents: 400 ml Colour: Red
Crack detector system for fast, simple and non-destructive surface crack detection.
Quantity: 1 x
1 x
Crack detector system

CRACKDETRSYS-DEVELOPER-400ML

Description:
Type description: Developer Contents: 400 ml Colour: Winter white
Crack detector system for fast, simple and non-destructive surface crack detection.
Quantity: 1 x
1 x
Crack detector system

CRACKDETRSYS-PENETRANTCLEANER-500ML

Description:
Type description: Cleaner Contents: 500 ml Colour: Transparent
Crack detector system for fast, simple and non-destructive surface crack detection.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information