Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Crimp cable lug, fork shape Polyamide insulated

Crimp cable lug, insulated fork shape
CABLE CON INS FORK TONGUE YELLOW M4

Art.-no. 05589214
EAN 4050641623270
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be processed without a problem.



"Easy Entry" insertion


Easy, fast and safe insertion of the conductor.



High-quality polyamide


Suitable for use in situations involving changing loads and temperature fluctuations.

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Fork shape in accordance with DIN 46237/C

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine and superfine stranded copper conductors

Min./max. wire cross section

2.63-6.64 mm²

Colour

Yellow

Flange hole

M4

Length

26 mm

Max. nominal voltage

600 V/AC

Max. temperature conditions

105 °C

Material

Copper

Insulating material

Nylon

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information