Crimp cable lug, fork shape Polyamide insulated
Crimp cable lug, insulated fork shape
CABLE CON INS FORK TONGUE YELLOW M4
Register now and access more than 20,000 products
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be processed without a problem.
"Easy Entry" insertion
Easy, fast and safe insertion of the conductor.
High-quality polyamide
Suitable for use in situations involving changing loads and temperature fluctuations.
The fitter must check the inserted cable (by trying to pull it out if necessary).
Fork shape in accordance with DIN 46237/C
Datasheets(X)
For fine and superfine stranded copper conductors
Min./max. wire cross section | 2.63-6.64 mm² |
Colour | Yellow |
Flange hole | M4 |
Length | 26 mm |
Max. nominal voltage | 600 V/AC |
Max. temperature conditions | 105 °C |
Material | Copper |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |