Crimp cable lug, ring connector PVC-insulated
Ring connector insulated
CABLE CON INS RING TONGUE BLUE M3
Register now and access more than 20,000 products
The fitter must check the inserted cable (by trying to pull it out if necessary).
Datasheets(X)
For fine and superfine stranded copper conductors
Min./max. wire cross section | 1.04-2.63 mm² |
Colour | Blue |
Flange hole | M3 |
Max. nominal voltage | 600 V/AC |
Min./max. temperature conditions | 0 to 105 °C |
Material | Copper |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |