Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Speed cutting disc For stainless steel

Cutting disc for stainless steel Speed plus
CUTDISC-SP-GRN-A2-SR-TH1,6-BR22,2-D115MM
ZEBRA

Art.-no. 0664131151
EAN 4038898434566

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Very good cutting performance with a long service life
  • Very fast cutting times

  • Extremely thin for precise, almost burr- and chatter-free cuts (very clean and cool cutting surfaces)

  • Very easy to use and ensures user- and machine-friendly working

  • Very good breakage resistance
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the machine

  • For further information, please refer to the package insert
  • Suitable for KWU Class II (e.g. pipeline and reactor construction)

  • Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organisation for the Safety of Abrasives)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for steel and especially for stainless steel

  • Particularly effective at cutting thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.

Versatility (points system)

2 of 4 points

Service life (points system)

3 of 4 points

Cutting ability (point system)

4 of 4 points

Handling/user-friendliness (point system)

3 of 4 points

Cut quality (point system)

3 of 4 points

Diameter

115 mm

Thickness

1.6 mm

Drill hole

22.23 mm

Design

Straight

Max. rotation speed

13300 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information