Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lock washer, inch DIN 127, spring steel, mechanically applied zinc coating

DIN 127 steel mech. app. zn coating shape B inch
RG-SPG-DIN127-B-(MZN)-3/8ZO

Art.-no. 044238
EAN 4050641051677

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Spring steel

Surface

Zinc plated

Internal diameter (d1)

3/8 in

Outer diameter (d2)

17.27 mm

Thickness (s1)

2.38 mm

Height (h1)

3.58 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information