Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

DOT Metric Brass Connector Assortment

DOT Plug/screw connector metric with shelf 180 pcs
WSP-DOT-METRIC-BRASS-CON-SORT-180-PCE

Art.-no. 0988007332
EAN 4057709697488

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

180 pieces, including Wurth’s bin rack system for simple organisation and re-stocking.
NoticeBin labels are included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

180 PCS

Material

Brass

including:
1 x

WLSHLF-STRGBOX500-BOX

Description: Ideal for workshops, trade businesses and industry for storage of small and/or spare parts
Quantity: 1 x
5 x

SWIVEL MALE BRANCH T 10MMTUBE TO M1

Quantity: 5 x
5 x

CON-PSHIN-SR-(PIP-M)-10MM

Quantity: 5 x
5 x

CON-PSHIN-SR-(PIP-M)-12MM

Quantity: 5 x
5 x

CON-PSHIN-SR-(PIP-M)-16MM

Quantity: 5 x
5 x

CON-PSHIN-SR-(PIP-M)-6MM

Quantity: 5 x
5 x

CON-PSHIN-SR-(PIP-M)-8MM

Quantity: 5 x
5 x

CON-PSHIN-T-(PIP-M)-10MM

Quantity: 5 x
5 x

CON-PSHIN-T-(PIP-M)-12MM

Quantity: 5 x
5 x

CON-PSHIN-T-(PIP-M)-6MM

Quantity: 5 x
5 x

CON-PSHIN-T-(PIP-M)-8MM

Quantity: 5 x
5 x

MALE CONNECTOR 10MM TUBE TO M12

Quantity: 5 x
5 x

MALE CONNECTOR 10MM TUBE TO M16

Quantity: 5 x
5 x

MALE CONNECTOR 10MM TUBE TO M22

Quantity: 5 x
5 x

MALE CONNECTOR 12MM TUBE TO 1/2NPTF

Quantity: 5 x
5 x

MALE CONNECTOR 12MM TUBE TO 1/4NPTF

Quantity: 5 x
5 x

MALE CONNECTOR 12MM TUBE TO 3/8NPTF

Quantity: 5 x
5 x

MALE CONNECTOR 12MM TUBE TO M12

Quantity: 5 x
5 x

MALE CONNECTOR 12MM TUBE TO M16

Quantity: 5 x
5 x

MALE CONNECTOR 12MM TUBE TO M22

Quantity: 5 x
5 x

MALE CONNECTOR 16MM TUBE TO M22

Quantity: 5 x
5 x

MALE CONNECTOR 6MM TUBE TO M12

Quantity: 5 x
5 x

MALE CONNECTOR 6MM TUBE TO 1/4 NPTF

Quantity: 5 x
5 x

MALE CONNECTOR 6MM TUBE TO M16

Quantity: 5 x
5 x

MALE CONNECTOR 6MM TUBE TO 1/8 NPTF

Quantity: 5 x
5 x

MALE CONNECTOR 8MM TUBE TO M12

Quantity: 5 x
5 x

MALE CONNECTOR 8MM TUBE TO 1/4 NPTF

Quantity: 5 x
5 x

MALE CONNECTOR 8MM TUBE TO M16

Quantity: 5 x
5 x

MALE CONNECTOR 8MM TUBE TO 1/8 NPTF

Quantity: 5 x
5 x

MALE CONNECTOR 8MM TUBE TO M22

Quantity: 5 x
5 x

ANGLCON-ET-M-PIP-90DEG-(M1-10MM)

Quantity: 5 x
5 x

ANGLCON-ET-M-PIP-90DEG-(M1-10MM)

Quantity: 5 x
5 x

ANGLCON-ET-M-PIP-90DEG-(M1-12MM)

Quantity: 5 x
5 x

ANGLCON-ET-M-PIP-90DEG-(M2-12MM)

Quantity: 5 x
5 x

ANGLCON-ET-M-PIP-90DEG-(M1-6MM)

Quantity: 5 x
5 x

ANGLCON-ET-M-PIP-90DEG-(M1-6MM)

Quantity: 5 x
5 x

ANGLCON-ET-M-PIP-90DEG-(M1-8MM)

Quantity: 5 x
2 x

FEET FOR 962 SINGLE BIN RACK 1 PAIR

Description: For secure shelf mounting on wall racks
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information