Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

DYE / Oil Injector For R134a & R12

Filling adapter universal
FILADAPT-F.A/C-UNI

Art.-no. 0715764375

EAN 4050641387950

Prices for customers after login
DYE / Oil Injector For R134a & R12

Art.-no. 0715764375

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For quick and clean transfer of dyes or oils into AC systems

For introducing lubricating oils


  • UV dye

  • Super AC Leak Stop

  • All other products into AC systems


Inline unit with quick connect


  • Suitable for R134a & R12 systems


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with Manifold gauge sets. For Automotive air conditioning systems

Type of refrigerant

R134a

Length

320 mm

Diameter

40 mm

Product weight (per item)

400.000 g

Outer diameter

40 mm

Included in delivery

Canister, hose, connections

Material

Aluminium / brass

Colour

Aluminium (base material)

Hose length

155 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information