Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Danger: flammable gas (text)

Danger: flammable gas (text)
MANTRYSIGN-(FLAMMABLEGAS2)-270X270MM

Art.-no. 0899075141

EAN 4053479282671

Individual price display after login
Danger: flammable gas (text)

Art.-no. 0899075141

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

270 mm

Width

270 mm

Material

Metal

Colour

Red (base material)

Product weight (per item)

320.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information