Diamond cutting disc, speed, wet cutting for glass tiles
Diamond cutting disc Speed wet cutting glass tiles
CUTDISC-DIA-SP-GLASSTILES-BR30/25,4-D200
ZEBRA

Register now and access more than 20,000 products
Very fast, extremely clean cut
- The disc cuts the material very quickly, almost like a scalpel
- The extremely thin segment focuses the cutting force very precisely
Improved cutting characteristics
Specially shaped expansion slits with room for expansion as well as minimal interruption to main blade.
Protects the table saw motor
Less resistance in the material due to the extremely thin segment.
Reduced steering forces
The disc is also stabilised with systematic reinforcement around the flange.
Flexible use on machines with 25.4 and 30 mm mount
Reducing ring pressed in ex works can simply be removed if necessary to increase the mounting hole to 30 mm.
Datasheets(X)
Specially designed for glass tiles, glazed tiles and other sensitive materials.
For use in wet cutting on table saws.
![]() | |
Versatility (points system) | 2 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter (Ø) | 200 mm |
Bore hole | 30 mm |
Reducing-ring internal diameter | 25.4 mm |
Segment height | 9 mm |
Segment thickness | 1.4 mm |
Segment connection | Sintered |
Max. rotation speed | 7650 rpm |
Max. circumferential speed | 80 m/s |