Digital goniometer DWM 350
Digital goniometer
GONIOM-DGT-DWM350
Register now and access more than 20,000 products
No inaccurate measurements
- Horizontal and vertical vials prevent placing at an incline
Good readability
- Large, easy-to-read digital display
- Activatable backlight for use in low-light conditions
Easy to use
- Reset function for zero-setting in any position
- Hold function saves any measured value on the display, even when repositioning the goniometer
- The last value is displayed the next time the goniometer is switched on
Long service life
- Highly precise aluminium measuring arms
- Hard-wearing red powder coating
Fits into any tool case
- Short arms for easily transporting
Datasheets(X)
The digital goniometer can be used in various fields, such as construction, assembly, metalworking and mechanical engineering.
Limb length (L1) | 348 mm |
Min./max angle measuring range (α) | 0-185 Degree |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery permanently installed | Yes |
Surface | Aluminium FINISH |
Material | Aluminium |
Colour | Red |
Product weight (per item) | 296 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!