Digital tyre inflator
Digital tyre inflator H30
TYRINFL-DIGITAL-(0-12BAR)
Art.-no.
071554 071
EAN 4045989656042
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Digital tyre inflator with easy-to-read LCD display
- 4 unit settings (BAR, PSI, KPA, KGF)
- 1.5 m hose
- Comfortable rubber grip
- Clip-on air chuck
- Grip mounted inflation/deflation lever
- Back light feature
- Measuring range: 0-12 BAR (0-175 PSI)
- Reading accuracy is 0.01 BAR (0.1 PSI)
- Max. inlet pressure is 15 BAR (218 PSI)
- Requires 2 x AAA Batteries (not included)
EN12645:1998
Product information
Datasheets(X)
Product weight (per item) | 1363 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!