Disposal set for R1234yf
Disposal set for refrigerant
DISPOS-SET-(F.REFRIG-R1234YF)
WOW
Register now and access more than 20,000 products
The hand pump is used to pump the refrigerant from the vehicle air conditioning system into the collecting bottle.
Scope of delivery:
- 1x hand pump
- 2x hose
- 1x collecting bottle
The adapter W067100004 is required to remove contaminated refrigerant from the service hoses of the COOLIUS Y50A air-conditioning service unit.
Only certified companies may collect, analyse and dispose of refrigerants. Collection or recycling bottles must be used.
Datasheets(X)
Length | 450 mm |
Width | 320 mm |
Height | 550 mm |
Product weight (per item) | 10250 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!