Dolphin clip
ALICLMP-F.MSREEQUIP-10A-60/1000V-4MM
Art.-no. 0715534511
EAN 4061975634382
Register now and access more than 20,000 products
- 4 mm safety socket in insulated body
- Supply scope: one red and one black dolphin clamp
Datasheets(X)
Colour | Black, Red |
Plug-connector diameter | 4 mm |
Length | 100 mm |
Connecting socket diameter | 4 mm |
Max. nominal current | 10 A |
Material | Plastic / metal |
Max. nominal voltage | 1000 V/AC |
Overvoltage protection category | CAT III/1000 V, CAT IV/600 V |
Number of pieces in assortment/set | 1 Pair |