Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Door stop to drill in

Door buffer to drill
DRCLSRBUFR-PE-TRANSP-DRILL-D8/5MM

Art.-no. 0683135001
EAN 4052703996575

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For doors with catches or spring hinges

Dimensions subject to change. Subject to technical changes.

Designed to be pressed into pre-drilled holes in a work piece

Only the head is visible providing an aesthetically pleasing final appearance

No glues or screws required to hold door stop in place
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Diameter (D)

8 mm

Height (H)

2 mm

Colour

Transparent

Drill hole diameter (d)

5 mm

Drill hole depth (l)

5.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information