Dry sandpaper roll wood, SPS quality
Wood sandpaper roll SPS
DSPAP-ROLL-SPS-P220-115MMX50M
Art.-no.
0582115220
EAN 4011231485043
Prices for customers after login

Exclusively for registered customers
Register now and access more than 20,000 products
Dust-repelling features, hence no premature clogging due to stearate coating
- Paper weight/m2 = 75-85 gr. = A-paper
- Synthetic resin bond
- Silicon grain
- Stearate coating
Notice
SPS (silicon paper stearate) quality
Product information
Datasheets(X)
Application area
- For varnishes, especially hard varnish (DD varnish) and 2-component varnishes
- Soft finishing thanks to hide glue bonding
Form | Roll |
Width x length | 115 mm x 50 m |
Grid size | P220 |
Backing material | A-weight paper |