Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Dual Loop Cable Ties

CBLTIE-DB-BLCK-12,7X230MM

Art.-no. 05021213

EAN 4056807910734

Individual price display after login
Dual Loop Cable Ties

Art.-no. 05021213

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Wraps two bundles with the one tie

Secures two seperate materials at the same time


  • Designed to secure two materials in parallel.

Safeguards working area


  • Protects the project from abrasion or chafing.

Integrated mounting hole


  • Provides a secure option if needed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Securing wiring looms,cabling, hoses, piping

Width of band (B)

12.7 mm

Width

12.7 mm

Length (L)

230 mm

Min./max. bundle diameter (Ø)

18-58 mm

Material

Nylon (polyamide)

Min./max. temperature resistance

-40 to 85 °C

Ultraviolet resistance

Yes

Colour

Black

Halogen-free

Yes

Silicone-free

Yes

Max. tensile force

250 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information