Search error occurred.
Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

EURASOL® Thermo HT adhesive sealing tape

Adhesive sealing tape EURASOL Thermo HT
ADHSEALTPE-EURASOL-THERMO-HT-60MM
EURASOL

Art.-no. 0992720060
EAN 4058794707847
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors. Strong adhesive film adheres permanently to many substrates, in particular Wütop thermal membranes.

Special adhesive formulation, strong adhesive film


  • Extremely strong initial and permanent bonding strength on numerous base materials, especially Wütop thermal membranes

  • Secure bonding from as low as -10°C

  • Solvent-free


High-quality special film


  • Excellent temperature resistance up to +120°C

  • Excellent adhesion properties, thus even greater adhesive strength

  • Adapts superbly to openings

  • Scrim fabric protects against overstretching


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Eurasol Thermo HT is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend using these WÜTOP films for an optimal result. The base material must be dry and free from grease, chips and dust. Make sure that standing water cannot collect within the bonded area. Do not place the adhered membrane under lasting tension.

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the uniform quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Film surfaces:


Permanent bonding of underlays, in particular Wütop thermal underlays. Also for vapour barriers and vapour retarders, and for facade membranes. Bonding of overlapping sections of these films and connections and openings. Repairing damage to underlays.



Panel surfaces:


In conjunction with Eurasol AdhesionPlus or spray primer for adhesive joint and connection bonding of soft particle boards and for adhesive bonding of base connections. Airtight joint adhesion of OSB boards.

Instructions

Affix Eurasol Thermo HT to the overlap seam by removing just a few centimetres of the masking paper. Pulling off the masking paper bonds the adhesive tape over the entire length by pressing it on. Ensure sufficient contact pressure. After adhering, cut the adhesive tape with a knife.

Backing material

Special film

Adhesive base

Polyacrylate

Colour

White

Width

60 mm

Length

25 m

Min./max. processing temperature

-10 to 40 °C

Min./max. temperature resistance

-30 to 120 °C

Ultraviolet resistance

12 months, sunlight, Central Europe

Solvent-free

Yes

Shelf life from production/conditions

Unlimited / in sealed packaging under normal climatic conditions

Sustainability

Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

UNDRCOAT-EURASOL-PRIMER-PLUS-SK-1000G

EURASOL
Solvent-free primer for improved adhesion of Eurasol®, butyl and bitumen adhesive tapes to mineral and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information