Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

EVAPO<SUP>®</SUP> Clean vehicle air conditioner cleaner - A/C-CLNR-VEH-EVAPOCLEAN-DISINF-100ML
´
EVAPO<SUP>®</SUP> Clean vehicle air conditioner cleaner - A/C-CLNR-VEH-EVAPOCLEAN-DISINF-100ML - 1

EVAPO® Clean vehicle air conditioner cleaner

Cleaner, vehicle air conditioner EVAPO clean
A/C-CLNR-VEH-EVAPOCLEAN-DISINF-100ML

Art.-no. 08931392
EAN 4056807236100

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Hygienic vehicle air-conditioner cleaning agent dispensed by an ultrasonic misting device (EVAPOmat®)

Effectively eliminates and prevents offensive odours and allergic reactions caused by bacteria and fungi.

Notice

Preventive and regular use (at least 1-2 times per year) is required for keeping the air-conditioning unit odour-free over the long-term. EVAPO Clean may only be applied with EVAPO®mat. Take care when using products containing biocides. Always read the label and product information before use.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

To reliably eliminate and prevent the occurrence of odours caused by vehicle air-conditioning systems in cars, heavy goods vehicles and vans. Quick and easy application in passenger cars, trucks and agricultural machinery.

Instructions

See EVAPO®mat manual.

Chemical basis

Water and cationic polymer

Contents

100 ml

Weight of content

100 g

Smell/fragrance

Neutral

Colour

Colourless

Density

1 g/cm³

pH value

4.0-5.0

Min. flashing point

100 °C

Min. flashing point (global)

100 °C (212 °F)

Bio-degradable

No

AOX-free

Yes

Silicone-free

Yes

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information