Economic slip-in bracket suitable for all rollers with socket wrench inserts
Economic slip-in bracket
SLPINBRKT-ROLL-F.PNTROLL-D10/15-L280MM
Art.-no.
069301212
EAN 4024835010764
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Zinc-plated round steel
- Hollow plastic handle (average handle shape), permanently attached
Product information
Datasheets(X)
Min. width of roller | 10 cm |
Max. width of roller | 15 cm |
Wire diameter | 6 mm |
Length | 270 mm |
Width | 110 mm |