Electronic super nippers
1C super nippers standard head
SDCTR-SUPERKNIPS-SR-HARDWIRE
Art.-no.
071407 44
EAN 4011231709477
Prices for customers after login

Exclusively for registered customers
Register now and access more than 20,000 products
Without bevel, for flush cutting
- Standard: DIN ISO 9654
- Handle: Soft comfort-grip handle shells
- Joint: Stainless steel riveting, opening spring with opening limiter
- Blade: Precision-ground, without bevel, for flush cutting
- Burnished
Product information
Datasheets(X)
![]() | |
Length | 125 mm |
Jaws width | 13.5 mm |
Cutting edge length | 9 mm |
Jaws thickness | 7.5 mm |
Min./max. soft wire diameter cutting capacity | 0.2-1.6 mm |
Max. medium wire diameter cutting capacity | 1.2 mm |