Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ester Oil With U/V Dye

Esther Oil with UV dye
SYNLUB-UV-946ML

Art.-no. 0892764336

EAN 4050641681744

Individual price display after login
Ester Oil With U/V Dye

Art.-no. 0892764336

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

A premium 100% synthetic po

U/V dye can be detected using a U/V light.



Ester oils mixes with refrigerant gas and the original PAG oil to provide long lasting protection for the compressor components.

Notice

Includes conditioners, proprietary anti-wear and anti-oxidant additives.



Only available in 100 Viscosity.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Premium 100% synthetic polyester lubricant for all types of air conditioning systems.



Compatible with mineral, ester and PAG oils, R - 134a and R - 12 refrigerant.

Shelf life from production

24 Month

Min. temperature conditions

5 °C

Conditions for viscosity of oil basis

at 25°C

Conditions to maintain shelf life from production

at 10°C to 25°C

Contents

946 ml

Kinematic oil basis viscosity

100 cSt

Density

0.85 g/cm³

Max. temperature conditions

45 °C

Chemical basis

Polyester

Weight of content

804.1 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information