FILL & CLEAN static mixer
Static mixer Fill & Clean
MIX-DWL-PLA-WIT
Register now and access more than 20,000 products
For mixing together the two "WIT cartridge components"
Side mixer contour can be used to clean the cartridge. The cartridge can then be resealed with the cartridge cap.
Suitable for chemical injection mortar:
- CONCRETE SPECIALIST WIT-VM 100
- WIT-EXPRESS
- ALLROUNDER WIT-VM 250
- NATURAL STONE SPECIALIST WIT-EA 150
- BASIC WIT-PM 200
- WIT-NORDIC
Suitable for mortar cartridge:
- Coaxial (1:10): 150 ml, 330 ml, 420 ml
- Tubular film (1:10): 300 ml
Suitable mixer extensions:
- WIT-MV mixer nozzle extension, rigid, 10 x 200 mm
- WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm
- WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm
Datasheets(X)
Length | 21.5 cm |
Diameter | 8 mm |
Colour | Red |
Suitable for injection mortar | WIT-EA 150 |
Suitable for cartridges type | Koaxial (1:10) + 150 ml |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!