Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

FUELCURE - ADD-PETR-330ML
´
FUELCURE - ADD-PETR-330ML - 1

FUELCURE

Petrol additive FUELCURE
ADD-PETR-330ML

Art.-no. 0893568330

EAN 4053479282503

Individual price display after login
FUELCURE

Art.-no. 0893568330

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Removes moisture from fuel
Notice

Fuelcure does not use cetane booster to enhance performance and does not change the specification of the original fuel. Fuelcure eliminates the water content to increase engine performance and lower fuel emissions.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions330 ml is sufficient for up to 100 l of fuel

Contents

330 ml

Smell/fragrance

Characteristic

Chemical basis

Butoxyethanol

Shelf life from production

60 Month

Density

0.911 g/cm³

Min. flashing point

72.5 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information