Fire sign
FPSIGN-(FIRE EXTINGUISHER)-225X150MM
Art.-no. 0899075187
EAN 4053479283135
Register now and access more than 20,000 products
- Plastic sign
Datasheets(X)
The signs can be placed at the entrance to an area where presence is hazardous. The signs may be placed in the immediate vicinity of a given risk or object. They must be placed in a well-lit, easily accessible and highly visible location.
Length | 225 mm |
Width | 150 mm |
Material | Metal |
Colour | Red (base material) |
Product weight (per item) | 320.000 g |