Flat Washers
WSH-FLT-F436-(ZN)-7/8
Art.-no. 78410087
EAN 4053479296067
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 0.938 in |
Outer diameter (d2) | 1.718 in |
Material | Steel |
Surface | Zinc plated |
Thickness (h1) | 0.177 in |
ASME | ASME B18.2.6 |
