Flat blade fuse ATO ISO 8820-3
Flat blade fuse ATO
FLBLDEFSE-ATO-OCHRE-7,5A
Art.-no.
07310075
EAN 4050641625809
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Max. current | 7.5 A |
Colour | Ochre brown |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!