Flat blade fuse ATO ISO 8820-3
Flat blade fuse ATO
FLBLDEFSE-ATO-ORANGE-40A
Art.-no.
0731040
EAN 4050641625861
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Max. current | 40 A |
Colour | Orange |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Tin plated |