Flat blade fuse ATO ISO 8820-3
Flat blade fuse ATO
FLBLDEFSE-ATO-RED-10A
Art.-no.
0731010
EAN 4050641625816
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Max. current | 10 A |
Colour | Red |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!