Flat connector contact Standard Timer (ST) 4.8/6.3
Flat plug contact Standard Timer (ST) 4.8/6.3
FLPLGCNTCT-(SN)-(4,8/6,3MM)-(0,5-1,5)
Art.-no.
05589972
EAN 4011231473088
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1.5 mm² |
Min./max. diameter of insulation | 1.8-3.3 mm |
Nominal size of flat plug/push connector/blade connector | 4.8 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |